-
KD500BGardner Bender Knockouts, Slug-Out SeriesItem NumberKD500BMFG Item NumberKD500BSeriesSlug-OutProduct DescriptionKnockout Die, 1/2in. (7/8in. Hole)Specifications
Specifications Conduit & Pipe Size 0.5 " Hole Diameter (in) 0.88 " Hole Diameter (mm) 22.35 mm Driver Type Hydraulic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KP500BGardner Bender Knockouts, Slug-Out SeriesItem NumberKP500BMFG Item NumberKP500BSeriesSlug-OutProduct DescriptionKnockout Punch, 1/2in. (7/8in. Hole)Specifications
Specifications Conduit & Pipe Size 0.5 " Hole Diameter (in) 0.88 " Hole Diameter (mm) 22.35 mm Driver Type Hydraulic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KOM50125Gardner Bender Knockouts, KOM SeriesItem NumberKOM50125MFG Item NumberKOM50125SeriesKOMProduct DescriptionMech Knockout Set, 1/2in. - 1-1/4in.Specifications
Specifications Conduit & Pipe Size 1.25 " Material Application Stainless Steel Driver Type Mechanical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KOW520Gardner Bender Knockouts, Slug-Out SeriesItem NumberKOW520MFG Item NumberKOW520SeriesSlug-OutProduct DescriptionHand Ratchet Knockout Set, 1/2in. -Specifications
Specifications AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KP1000BGardner Bender Knockouts, Slug-Out SeriesItem NumberKP1000BMFG Item NumberKP1000BSeriesSlug-OutProduct DescriptionKnockout Punch, 1in. (1-3/32in. Hole)Specifications
Specifications Conduit & Pipe Size 1 " Hole Diameter (in) 1.34 " Hole Diameter (mm) 34.04 mm Driver Type Hydraulic Availability -
KOM520AGardner Bender Knockouts, Slug-Out Mechanical Driver SeriesItem NumberKOM520AMFG Item NumberKOM520ASeriesSlug-Out Mechanical DriverProduct DescriptionMECHANICAL DRIVER W/CASE, 1/2in. TOSpecifications
Specifications Operation Drill Attachment Includes Knockout Set Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KOR520Gardner Bender Knockouts, Slug-Out Hand Ratchet SeriesItem NumberKOR520MFG Item NumberKOR520SeriesSlug-Out Hand RatchetProduct DescriptionHand Ratchet Knockout Set, 1/2in. - 2in.Specifications
Specifications Operation Hand Ratchet Includes Knockout Set Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KD1000BGardner Bender Knockouts, Slug-Out SeriesItem NumberKD1000BMFG Item NumberKD1000BSeriesSlug-OutProduct DescriptionKnockout Die, 1in. (1-11/32in. Hole)Specifications
Specifications Conduit & Pipe Size 1 " Hole Diameter (in) 1.34 " Hole Diameter (mm) 34.04 mm Driver Type Hydraulic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KD1250BGardner Bender Knockouts, Slug-Out SeriesItem NumberKD1250BMFG Item NumberKD1250BSeriesSlug-OutProduct DescriptionKnockout Die, 1-1/4in. (1-11/32in. Hole)Specifications
Specifications Conduit & Pipe Size 1.25 " Hole Diameter (in) 1.69 " Hole Diameter (mm) 42.93 mm Driver Type Hydraulic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KD1500BGardner Bender Knockouts, Slug-Out SeriesItem NumberKD1500BMFG Item NumberKD1500BSeriesSlug-OutProduct DescriptionKnockout Die, 1-1/2in. (1-15/16in. Hole)Specifications
Specifications Conduit & Pipe Size 1.5 " Hole Diameter (in) 1.94 " Hole Diameter (mm) 49.28 mm Driver Type Hydraulic AvailabilityOrder by 5:00 PM ET and your package will ship the same day.